Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiFlex™ Ultimate™ Nitrile Coated Nylon Lycra™ Gloves with Full MicroFoam Grip
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Knit wrist helps prevent dirt and debris from entering the glove
- Patented micro-foam nitrile coating offers 360° breathability
- 25% thinner than most foam nitrile gloves on the market, while also offering twice the mechanical performance
- Glove design mimics the hand at rest to reduce hand fatigue and increase comfort
- Constructed with the latest knitting technology to produce smooth and rounded fingertips
- Consistent liner penetration from the nitrile, leaving only the soft liner resting against the skin
- Micro-cup finish allows for a controlled grip
- Gloves are laundered prior to final packaging to ensure they are clean and safe for use
- Complies with FDA food handling requirements 21 CFR, Part 177
- All ingredients used in the manufacturing and construction of this product are compliant with the REACH legislation
- Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Skin Health Alliance has awarded professional dermatological accreditation following review of the scientific dossier behind this product
- 100% silicone free
Specifications
Coated Area | Full Glove |
Coating Material | Nitrile MicroFoam |
Color | Black |
Hand | Specific |
Material | Nylon, Spandex |
Product Type | Seamless Knit Gloves |
Size | Medium |
For Use With (Application) | General Assembly, Micro-Engineering, Automotive Components, Horticulture, and Painting |
Glove Cuff Color | Gray |
Glove Cuff Style | Continuous Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction