Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ G-Tek™ MaxiFoam™ Gloves

Designed to channel oil away from glove surface for an excellent grip

Manufacturer:  PIP™ 34800/S

 View more versions of this product

Catalog No. 19-130-1174B



Add to cart

Description

Description

For use in applications that require a high degree of dexterity and sensitivity, especially in oily applications. Coated palm and fingertips. White seamless knit nylon liner.

  • Minimal penetration (strike through) keeps the liner soft on the inside of the glove
  • Offer excellent dexterity, sensitivity and tactility
  • Designed to produce minimal lint and dust
  • Pre-laundered to reduce extractables; no additional shrinking or stiffness
  • Cotton color binding denotes size

Specifications

Specifications

Level 1
Palm
20.5 x 8.7 cm (8.1 x 3.4 in.)
Continuous knit
Handling small, oily parts and components, general assembly, machining, microengineering, automotive components, painting, horticulture and maintenance
Nylon
3.4 in.
Gray, White
20.5 cm
1.1 mm
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild non-ionic detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C
Seamless
White
Nitrile
Small
8.7 cm
8.1 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit