Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
PIP G-Tek Nitrile Dipped Gloves
Provide superior grip
$9.15
Specifications
Cleaning Procedure | Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C |
---|---|
Coated Area | Palm, finger |
Exterior Finish | Seamless |
For Use With (Application) | manufacturing and assembly applications where abrasion, cut and puncture resistance is required |
Glove Cuff Style | Continuous knit |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-130-3719A
|
PIP
34225/S |
Small |
Dozen of 12 for $9.15
Case of 25 DZ for $228.75 |
N/A |
19-130-3719C
|
PIP
34225/L |
Large |
Dozen of 12 for $9.15
Case of 25 DZ for $228.75 |
N/A |
19-130-3719B
|
PIP
34225/M |
Medium |
Dozen of 12 for $9.15
Case of 25 DZ for $228.75 |
N/A |
19-130-3719D
|
PIP
34225/XL |
X-Large |
Dozen of 12 for $9.15
Case of 25 DZ for $228.75 |
N/A |
Description
Ideal for manufacturing and assembly applications where abrasion, cut, and puncture resistance is required.
- Seamless knit nylon offers great dexterity
- Solid nitrile-coated palm and fingers provide excellent abrasion, cut and snag resistance
- Breathable back provides comfort
Specifications
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C | |
Seamless | |
Continuous knit | |
Gray, White |
Palm, finger | |
manufacturing and assembly applications where abrasion, cut and puncture resistance is required | |
Nylon | |
Nitrile |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title