Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ G-Tek™ GP Smooth Nitrile Coated Seamless Knit Nylon Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Solid dipped nitrile coating enhances grip capabilities, and is impermeable to liquids
- Knit wrist helps to prevent dirt and debris from entering the glove
- Breathable nylon back increases breathability and comfort
- Ideal for wet or dry applications that require secure holding power
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | Manufacturing/Assembly Applications Where Abrasion, Cut and Puncture Resistance is Required |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction