PIP™ G-Tek™ Nitrile Dipped Gloves

Provide superior grip

Manufacturer: Protective Industrial Products, Inc. 34225/XL

 View more versions of this product

Catalog No. 19-130-3719D

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 10.2 x 3.9 in. (26 x 10cm)
    Glove Cuff Style Continuous knit
    For Use With (Application) manufacturing and assembly applications where abrasion, cut and puncture resistance is required
    Liner Material Nylon
    Cut Resistance Rating Level 2
    Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
    Exterior Finish Seamless
    Hem Color Yellow
    Length (English) 10.2 in.
    Length (Metric) 26cm
    Material Nitrile
    Size X-Large
    Width (English) 3.9 in.
    Width (Metric) 10cm
    Coated Area Palm, finger
    Color Gray, white

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit