PIP™ G-Tek™ Touch Gloves

Seamless knits for general duty

Manufacturer: Protective Industrial Products, Inc. 33GT125/XXL

 View more versions of this product

Catalog No. 19-149-905

  Check Availability
Add to Cart

    Specifications

    Cleaning Procedure Recommend washing gloves in slightly warm Water not exceeding 40°C, a mild non-ionic Detergent should be used, a 5 to 10 min. cycle time should be employed, hang dry
    Dimensions (L x W) 10.2 x 3 in. (26 x 7.6cm)
    Exterior Finish Seamless
    Glove Cuff Style Continuous knit
    Hem Color Blue
    For Use With (Application) construction, sanitation, law enforcement/fire and utilities for electronic and computer assembly, quality control, inspection and general assembly
    Length (English) 10.2 in.
    Length (Metric) 26cm
    Material Polyurethane
    Liner Material Nylon, Polyester
    Size 2X-Large
    Width (English) 3 in.
    Width (Metric) 7.6cm
    Coated Area Palm, finger
    Color Gray
    Cut Resistance Rating Level 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit