Learn More
Please call 1-800-766-7000 to place your order or try our site again later.
PIP G-Tek VP Economy-Grade Foam Nitrile Gloves
Excellent wet and dry grip
$24.75 - $27.25
Specifications
Cleaning Procedure | Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C |
---|---|
Coated Area | Palm, finger |
Material | Nitrile |
Exterior Finish | Black foam nitrile |
For Use With (Application) | manufacturing and assembly applications where abrasion, cut and puncture resistance is required |
Catalog Number | Mfr. No. | Size | Exterior Finish | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Exterior Finish | Price | Quantity & Availability | ||||
19-130-1175C
|
PIP
34C234/M |
Medium | Gray foam nitrile |
Case of 300 for $24.75
|
N/A |
19-130-1175E
|
PIP
34C234/XL |
X-Large | Gray foam nitrile |
Case of 300 for $24.75
|
N/A |
19-130-1175D
|
PIP
34C234/L |
Large | Gray foam nitrile |
Case of 300 for $24.75
|
N/A |
19-130-1175A
|
PIP
34C234/XS |
X-Small | Gray foam nitrile |
Case of 300 for $24.75
|
N/A |
19-149-620
|
PIP
34C232/XS |
X-Small | Black foam nitrile |
Dozen of 12 for $27.25
Case of 25 DZ for $681.25 |
N/A |
19-149-621
|
PIP
34C232/S |
Small | Black foam nitrile |
Dozen of 12 for $27.25
Case of 25 DZ for $681.25 |
N/A |
19-130-1176C
|
PIP
34C232/M |
Medium | Black foam nitrile |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Used in applications that require a high degree of dexterity and sensitivity, especially those that involve the handling of small oily parts components. Ideal for general assembly, machining, micro-engineering, automotive components, painting, horticulture and maintenance. Coated palm and fingertips.
- Constructed of economy-grade foam nitrile with seamless knit nylon liner
- Designed to channel oil away from the glove surface for an excellent grip
- Minimal penetration (strike through) keeps the liner soft on the inside of the glove
- Offer excellent dexterity, sensitivity and tactility
- Produce minimal lint and dust
- Cotton color binding denotes sizes
Specifications
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C | |
Nitrile | |
manufacturing and assembly applications where abrasion, cut and puncture resistance is required | |
Nylon |
Palm, finger | |
Black foam nitrile | |
Continuous knit |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.