PIP™ G-Tek™ VP Economy-Grade Foam Nitrile Gloves

Excellent wet and dry grip

Manufacturer: Protective Industrial Products, Inc. 34C232/M

 View more versions of this product

Catalog No. 19-130-1176C

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 9.4 x 3.5 in. (24 x 9cm)
    Exterior Finish Black foam nitrile
    Glove Cuff Style Continuous knit
    Hem Color Green
    For Use With (Application) manufacturing and assembly applications where abrasion, cut and puncture resistance is required
    Length (English) 9.4 in.
    Length (Metric) 24cm
    Liner Material Nylon
    Cut Resistance Rating Level 1
    Cleaning Procedure Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
    Material Nitrile
    Size Medium
    Width (English) 3.5 in.
    Width (Metric) 9cm
    Coated Area Palm, finger
    Color Gray, black

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit