PIP™ Goatskin Drivers with Keystone Thumbs

Manufacturer: Protective Industrial Products, Inc. 713601/L

 View more versions of this product

Catalog No. 19-120-1536C

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001:2000
    Dimensions (L x W) 9.7 x 5 in. (24.75 x 12.75cm)
    Glove Cuff Style Slip-on
    Hem Color Brown
    For Use With (Application) use where all Leather gloves are desired, extended wear is expected and superior worker satisfaction is demanded
    Color Gray
    Length (English) 9.7 in.
    Length (Metric) 24.75cm
    Material Goat Skin Leather
    Size Large
    Thickness 0.8mm
    Width (English) 5 in.
    Width (Metric) 12.75cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit