Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Premium Grade Top Grain Goatskin Leather Drivers Gloves with Keystone Thumb

Premium Grade. Ideal for construction, machine operation, utility work and many other general applications.

Manufacturer:  PIP™ 713618/L

Catalog No. 19-120-1538C



Add to cart

Description

Description

  • Top Grain Goatskin leather construction is the softest, most abrasion-resistant leather and is highly recommended for applications requiring tactile sensitivity
  • Top Grain leather is smooth, provides durability and dexterity
  • Drivers gloves feature slip-on styling to provide good fit and comfort
  • Keystone thumb is ergonomic, reduces hand fatigue, offers superior dexterity and durability
  • Elastic closure sewn inside glove for safety and comfort
  • Color coded hems for easy size identification

Specifications

Specifications

ISO9001:2000
Slip-on
use where all Leather gloves are desired, extended wear is expected and superior worker satisfaction is demanded
Large
12.75cm
Gray
24.75cm
9.7 x 5 in. (24.75 x 12.75cm)
Brown
Leather, goatskin
5 in.
1mm
9.7 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit