Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Great White Dyneema™ and Lycra™ Gloves

Dyneema/Lycra blend material with polyurethane coated palm and fingers

Manufacturer:  PIP™ 19D622/XXL

 View more versions of this product

Catalog No. 19-100-948

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
View substitute products »


Description

Description

White seamless shell, gray polyurethane coated palm and fingers

  • Washable, resistant to chemicals, water and ultraviolet light
  • Seamless construction
  • Gray polyurethane coated grip for superior puncture and abrasion resistance
  • Color coded hems for easy size identification
  • Silicone-free
  • Cut Level 2 protection
  • Dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel, more durable than polyester and a strength that is 40% greater than aramid fiber
  • Cuff Style: Continuous knit

Specifications

Specifications

Palm, finger
26 x 11.5 cm (10.2 x 4.5 in.)
Continuous knit
electronics, Glass cutting, sheet Metal handling, general duty, parts assembly and construction
Dyneema™, Nylon, Spandex™ blend
4.5 in.
Gray, White
26 cm
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild non-ionic detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C
Seamless
Blue
Polyurethane
2X-Large
11.5 cm
10.2 in.
SDS
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit