Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Great White™ Polyurethane Coated Gloves with Dyneema™ Fibers
Click to view available options
Size:
Small
X-Large
Description
- White seamless shell, gray polyurethane coated palm and fingers
- Washable, resistant to chemicals, water and ultraviolet light
- Seamless construction
- Gray polyurethane coated grip for superior puncture and abrasion resistance li>Color coded hems for easy size identification
- Silicone-free
- Cut Level 2 protection
- Dyneema is a brand of polyethylene fibers that are 10 to 15 times stronger than steel, more durable than polyester and a strength that is 40% greater than aramid fiber
- Cuff Style: Continuous knit
Specifications
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Polyurethane |
Color | Gray, White |
Exterior Finish | No Texture |
Hand | Specific |
Material | Dyneema, Nylon, Spandex |
Product Type | Dip-coated Gloves |
Size | Small |
For Use With (Application) | Construction, Electronics Assembly, Glass Cutting, Sheet Metal Handling, and General Parts Assembly |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction