PIP™ Great White Dyneema™ and Lycra™ Gloves Get IT Item

Dyneema/Lycra blend material with polyurethane coated palm and fingers

Manufacturer: Protective Industrial Products, Inc. 19-D622/M

 View more versions of this product

Catalog No. 19-151-256

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Dimensions (L x W) 9.1 x 3.7 in. (23 x 9.4cm)
    Exterior Finish Seamless
    Glove Cuff Style Continuous knit
    Hem Color Yellow
    For Use With (Application) electronics, Glass cutting, sheet Metal handling, general duty, parts assembly and construction
    Length (English) 9.1 in.
    Liner Material Dyneema™, Nylon, Spandex™ blend
    Cut Resistance Rating Level 3
    Cleaning Procedure Recommend washing gloves in slightly warm Water not exceeding 40°C, a mild non-ionic Detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C
    Length (Metric) 23cm
    Material Polyurethane
    Size Medium
    Width (English) 3.7 in.
    Width (Metric) 9.4cm
    Coated Area Palm, finger
    Color Gray, white

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit