PIP™ Hi-Vis Leather Driver Gloves

Provides workers with great visibility in high risk applications

Manufacturer: Protective Industrial Products, Inc. 125468/M

 View more versions of this product

Catalog No. 19-160-825B

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.5 x 4.7 in. (24.2 x 12cm)
    Glove Cuff Style Slip-on
    For Use With (Application) outdoor, cold general work applications, refrigerated ware housing and highway construction
    Length (Metric) 24.2cm
    Liner Material Thinsulate™
    Size Medium
    Thickness 0.9mm
    Length (English) 9.5 in.
    Material Pig Skin Leather, Nylon
    Width (English) 4.7 in.
    Width (Metric) 12cm
    Color Natural

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit