Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ FR Treated Synthetic Leather Palm Utility Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
Description
- Aramid Fiber lining provides comfort, enhanced cut protection, and good heat dispersion
- FR treated synthetic suede leather palm and finger tips for heat protection
- Fourchettes between the fingers enhance the natural contour of the glove for a better fit
- Reinforced thumb crotch and cushioned knuckles for additional durability in high-wear areas
- Double palm offers comfort, insulation, and heat protection
- Elastic closure sewn inside glove for safety and comfort
- Extended slip-on cuff allows for easy on/off and forearm protection
Specifications
Color | Black |
Cut Resistance Rating | ANSI A3 |
Hand | Specific |
Material | Suede Leather |
Size | Large |
For Use With (Application) | Hot/Heavy Material Handling, Stamping, Grinding, and Welding |
Glove Cuff Style | Open |
Liner Material | Aramid Fiber |
Series | 73-1703 |
Length (English) | 10.3 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction