Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Pigskin Leather Drivers Gloves with Thermal Lining
Click to view available options
Size:
Small
Description
- Top grain leather is smooth, provides durability and dexterity
- White thermal lining provides insulation
- Drivers gloves feature slip-on styling to provide good fit and comfort
- Straight thumb increases comfort in closed-fisted work
- Elastic closure sewn inside glove for safety and comfort
- Color coded hems for easy size identification
- For cold weather applications such as farming, construction, machine operation, and refrigeration
Specifications
Construction | Cut & Sewn |
Color | Natural |
Hand | Specific |
Material | Top Grain Pigskin Leather |
Product Type | Driver Gloves |
Size | Small |
For Use With (Application) | Farming, Construction, Machine Operation, Refrigeration, and Cold Weather Applications |
Glove Cuff Style | Open |
Hem Color | Red |
Lining | Thermal Lining |
Show More |
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction