PIP™ Kut-Gard™ Dyneema™ Cut-Resistant Gloves: Cut Level 5

Manufacturer: Protective Industrial Products, Inc. 18SD385L

 View more versions of this product

Catalog No. 19-100-946

  Check Availability
Add to Cart

    Specifications

    Glove Cuff Style Continuous knit extended
    For Use With (Application) sheet Metal fabrication, Glass handling, canning, recycling, assembly, Plastic molding, Metal fabrication, pulp and Paper processing and Metal stamping
    Length (Metric) 35.6cm
    Size Large
    Width (English) 4.5 in.
    Width (Metric) 11.4cm
    Color Gray, blue
    Cut Resistance Rating Level 5
    Dimensions (L x W) 14 x 4.5 in. (35.6 x 11.4cm)
    Hem Color White
    Length (English) 14 in.
    Material Dyneema™, Steel, Polyester
    Weight Heavy weight

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit