PIP™ Kut-Gard™ Kevlar™ Cut-Resistant Gloves: Cut Level 2

Manufacturer: Protective Industrial Products, Inc. 07K320/L

 View more versions of this product

Catalog No. 19-100-909

  Check Availability
Add to Cart

    Specifications

    Hand Ambidextrous
    Hem Color Yellow
    For Use With (Application) automotive industry, light heat applications, Glass operations and Metal stamping
    Size Large
    Coating Material Seamless
    Width (English) 4.1 in.
    Width (Metric) 10.4cm
    Dimensions (L x W) 10.5 x 4.1 in. (26.7 x 10.4cm)
    Glove Cuff Style Elastic knit
    Length (English) 10.5 in.
    Length (Metric) 26.7cm
    Material Kevlar™ Cotton
    Weight Medium weight
    Color Yellow
    Cut Resistance Rating Level 2

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit