Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ Aramid Fiber Cut-Resistant Sleeves
Click to view available options
Length (English):
12 in.
14 in.
18 in.
Length (Metric):
35.6 cm
45.72 cm
Description
- Made of 100% Dupont™ Kevlar™ Aramid fibers brand fiber
- Provides high tensile strength relative to its weight—up to five times stronger than steel
- Offers heat protection
- Excellent protection for the wrists and arms
- Kevlar™ Aramid fibers will not melt, ignite or conduct electricity
- Double-ply for added protection
- Optional thumb hole holds sleeve in proper position
Compliance
ANSI™ Level 3 cut protection; EN Level 4 cut protection
Specifications
Material | Dupont™ Kevlar™ aramid fibers |
Color | Yellow |
Seam Type | Seamless |
Cut Resistance Rating | Level 4 |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction