PIP™ Kut-Gard™ Kevlar™ Gloves with PVC Dots

Dupont™ Kevlar brand fiber provides high tensile strength relative to its weight—up to five times stronger than steel

Manufacturer: Protective Industrial Products, Inc. 08K300PDD/S

 View more versions of this product

Catalog No. 19-100-522

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 9 x 3.6 in. (22.9 x 9.1cm)
    Glove Cuff Style Elastic knit
    Hem Color White
    For Use With (Application) Glass handling, canning and bottling, sheet Metal handling, recycling and automotive applications
    Length (English) 9 in.
    Length (Metric) 22.9cm
    Material Kevlar™
    Size Small
    Weight Medium weight
    Coating Material PVC dots two sides
    Width (English) 3.6 in.
    Width (Metric) 9.1cm
    Color Yellow, blue
    Cut Resistance Rating Level 3

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit