Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut-Gard™ Aramid Fiber Gloves, Medium-Weight
Click to view available options
Length (English):
9 in.
10 in.
10.5 in.
11 in.
Length (Metric):
22.9 cm
25.4 cm
26.7 cm
27.9 cm
Size:
Small
Medium
Large
X-Large
Glove Cuff Color:
Green
Red
White
Yellow
Description
- Aramid fiber provides high tensile strength relative to its weight and up to five times stronger than steel
- Ideal for use in the automotive industry, light heat applications, glass operations and metal stamping
- Seamless knit construction protects hands without sacrificing comfort or dexterity
- Ambidextrous pattern
- Can be used as gloves or glove liners
- Color-coded cuff hems for easy size identification
Specifications
Construction | Seamless Knit |
Color | Yellow |
Cut Resistance Rating | ANSI A2 |
Hand | Ambidextrous |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | Large |
For Use With (Application) | Automotive industry, light heat applications, glass operations and metal stamping |
Glove Cuff Color | Yellow |
Glove Cuff Style | Elasticated |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction