Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Kut Gard™ Cotton-Lined Seamless Knit Hot Mill Gloves
Click to view available options
Size:
Small
Large
X-Large
Description
- Aramid Fiber/Preox shell provides cut, abrasion, and flame resistance
- Preox is a heat and flame resistant fiber that withstands continuous exposure up to 700°F without degradation
- 100% terry cotton lined for additional comfort and heat protection
- Seamless construction increases comfort and breathability
- Ambidextrous design extends wear and reduces replacement costs
- Extended, open cuff allows for easy on/off and upper arm protection
- Protects against the intense heat of an electric arc complying with NFPA 70E standards
- Meets OSHA CFR 1910.269 standards
Specifications
Certifications/Compliance | OSHA CFR 1910.269, NFPA 70E |
Coating Material | Uncoated |
Color | Green |
Cut Resistance Rating | ANSI A4 |
Hand | Ambidextrous |
Material | Aramid Fiber, Preox |
Product Type | Hot Mill Gloves |
Size | X-Large |
Temperature (English) Max. | 700°F |
Temperature (Metric) Max | 370°C |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction