PIP™ Kut-Gard™ Seamless Knit Hot Mill Gloves, Extended Cuff

Manufacturer: Protective Industrial Products, Inc. 43858S

 View more versions of this product

Catalog No. 19-160-841

  Check Availability
Add to Cart

    Specifications

    Certifications OSHA CFR 1910.269, NFPA 70E
    Dimensions (L x W) 17 x 5 in. (43.2 x 12.7cm)
    Glove Cuff Style Extended
    Hand Ambidextrous
    For Use With (Application) hot Metal handling, Glass handling, foundries and forging operations
    Length (English) 17 in.
    Length (Metric) 43.2cm
    Material Cotton
    Liner Material Cotton Terry
    Size Small
    Temperature (English) Max. 700°F
    Temperature (Metric) Max 371.1°C
    Weight (Metric) 900g
    Weight (English) 32 oz.
    Width (English) 5 in.
    Width (Metric) 12.7cm
    Color Dark green

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit