PIP™ Kut-Gard™ Stainless-Steel Gloves

Offer exceptional cut and slash resistance

Manufacturer: Protective Industrial Products, Inc. 22754L

 View more versions of this product

Catalog No. 19-160-828D

  Check Availability
Add to Cart

    Specifications

    Glove Cuff Style Elastic knit
    Cut Resistance Rating Level 5
    Dimensions (L x W) 10.5 x 4.25 in. (26.7 x 10.8cm)
    Glove Cuff Color Gray
    Hem Color White
    For Use With (Application) application where sharp cutting instruments are used, such as food service, food processing and Glass and Metal handling
    Length (English) 10.5 in.
    Length (Metric) 26.7cm
    Material Dyneema™, Silica, Polyester
    Size Large
    Weight Light weight
    Width (English) 4.25 in.
    Width (Metric) 10.8cm
    Color Gray

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit