Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ PIP™ Leather Drivers with Keystone Thumb: Premium Grade

Consistent grading and superior workmanship

Manufacturer:  PIP™ 68168/L

 View more versions of this product

Catalog No. 19-120-1583C



Add to cart

Description

Description

  • All leather top-grain cowhide construction
  • Offer excellent dexterity and abrasion resistance
  • Cotton color binding denotes size
  • Pull-strap closure

Specifications

Specifications

9.8 x 5 in. (24.8 x 12.8cm)
Brown
Leather, cowhide
5 in.
1 to 1.1mm
9.8 in.
Slip-on
Construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications
Large
12.8cm
Natural
24.8cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit