Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Regular Grade Top Grain Cowhide Leather Drivers Gloves
Click to view available options
Size:
X-Small
Medium
Large
X-Large
2X-Large
Description
- Top grain cowhide leather is smooth, provides durability and dexterity
- Keystone thumb is ergonomic, reduces hand fatigue, offers dexterity and durability
- Elastic closure sewn inside glove for safety and comfort
- Cotton color binding denotes sizing
- Meets the content requirements for Chromium VI free leather
Specifications
Color | Natural |
Grade | Regular |
Hand | Specific |
Material | Top Grain Cowhide Leather |
Product Type | Driver Gloves |
Size | Large |
For Use With (Application) | Construction, Machine Operation, Light Duty Welding, Utility Work, Farming, and Roping |
Glove Cuff Style | Open |
Hem Color | Brown |
Series | 68-163 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction