Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Leather Drivers with Keystone Thumb: Regular Grade

Consistent grading and superior workmanship

Manufacturer:  Protective Industrial Products, Inc. 68163/XL

 View more versions of this product

Catalog No. 19-121-019D



  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

10.2 x 5.2 in. (26 x 13.3cm)
Blue
Leather, cowhide
5.2 in.
0.9 to 1mm
Natural
26cm
Slip-on
Construction, machine operation, light duty welding, utility work, farming, roping, and many other general applications
X-Large
13.3cm
ISO9001:2008
10.2 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit