Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ Marigold Industrial™ Heavyweight Flock-Lined Latex Gloves

Provide economical liquidproof protection

Manufacturer:  PIP™ 48L185Y/XL

 View more versions of this product

Catalog No. 19-168-226D



Add to cart

Alert:

These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.


Description

Description

Made in ISO 9000 and ISO 9001:2000 certified facility. Resist acids, alkalis, alcohols, salts, ketones and animal fats.

  • Made of heavyweight chlorinated latex
  • Honeycomb pattern finish provides superior grip
  • Rolled, beaded cuff for tear resistance
  • Cotton flock-lining for increased comfort and ease of donning
  • Length: 12 in. (30.5cm)
  • Thickness: 18mil
  • Yellow

Specifications

Specifications

12 x 4.6 in. (30.5 x 11.6cm)
Beaded/Rolled
Flock
X-Large
11.6cm
Powder-free
12 in.
ISO9001:2000, 21 CFR 170-199, FDA
Honeycomb
janitorial, sanitation and general maintenance
Cotton, Latex, natural rubber
4.6 in.
18mil
Yellow
30.5cm
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit