Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ MaxiFit Nitrile-Coated Gloves

Designed and developed as a breathable glove, MaxiFlex™ Comfort has an inner plated liner made from high-grade soft cotton

Manufacturer:  Protective Industrial Products, Inc. 349025/XS

 View more versions of this product

Catalog No. 19-150-1653


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

0.75 Dipped
Recommend washing gloves in slightly warm water not exceeding 40°C, a mild commercial laundry soap or detergent should be used, wash in a 5 to 10 min. cycle time, rinse in cold water, tumble dry at temperature not exceeding 60°C
Seamless
Blue
Nitrile
X-Small
8.2cm
Blue,Gray
18cm
Level 1
7.1 x 3.2 in. (18 x 8.2cm)
Knit
Handling small, oily parts and components, general assembly, machining, microengineering, automotive components, painting, horticulture and maintenance
Cotton, Nylon, Lycra™
3.2 in.
1.1mm
7.1 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit