Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ MaxiFlex™ Active™-Ultralight Foam Nitrile Gloves

Patented micro-foam nitrile coating offers 360° breathability

Manufacturer:  Protective Industrial Products, Inc. 34824/M

 View more versions of this product

Catalog No. 19-150-1631



  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Palm
Recommend washing gloves in slightly warm Water not exceeding 40°C, a mild non-ionic Detergent should be used, a 5 to 10 min. cycle time should be employed, tumble dry on low maximum temperature 60°C
Micro encapsulated
Green
Nitrile
Medium
8.4cm
Light Blue
21.59cm
Level 1
8.5 x 3.3 in. (21.59 x 8.4cm)
Continuous knit
Handling small, oily parts and components, general assembly, machining, microengineering, automotive components, painting, horticulture and maintenance
Nylon, Lycra™
3.3 in.
1mm
8.5 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit