PIP™ MaxiFlex™ Elite™ Seamless Knit Nylon Gloves

Designed and developed to be light, breathable and coated

Manufacturer: Protective Industrial Products, Inc. 34274/XXL

 View more versions of this product

Catalog No. 19-153-135

  Check Availability
Add to Cart

    Specifications

    Certifications CE, EN 388: 4121
    Cleaning Procedure Recommend washing gloves in tempered Water not exceeding 104°F or 40°C, a mild commercial laundry soap or detergent should be used., wash in a 5 to 10 min. cycle time
    Dimensions (L x W) 9.1 x 3.9 in. (23 x 10cm)
    Glove Cuff Style Continuous knit
    Hem Color Black
    Includes Microfoam grip on palm and finger tips
    For Use With (Application) Handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, logistics, warehousing and airport security
    Length (English) 9.1 in.
    Length (Metric) 23cm
    Material Nitrile
    Liner Material Nylon with Lycra™
    Puncture Rating Level 1
    Size 2XL
    Tear Rating Level 2
    Coating Material Micrfoam
    Width (English) 3.9 in.
    Width (Metric) 10cm
    Color Blue on Blue
    Cut Resistance Rating ANSI Level 1/EN388 Level 1

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit