Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ MaxiFoam™ Lite Seamless Knit Nylon Gloves with Foam Nitrile Coating
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Foam nitrile coating is compatible with light oils to enhance grip and provide abrasion resistance without sacrificing dexterity
- Seamless nylon shell increases comfort, finger dexterity, and breathability
- Knit wrist helps prevent dirt and debris from entering the glove
- Surface of the glove designed to channel oil away to give a better grip
- Gloves laundered prior to final packaging ensuring that they are clean and safe for use
- The Oeko-Tex™ Association has evaluated and certified this product as skin safe from the second it comes into contact with the skin
- Complies with FDA food handling requirements 21 CFR, Part 177
- Designed to produce minimal lint and dust
- Dark color combination hides dirt for prolonged glove life
- 100% silicone free
Specifications
ANSI Abrasion Rating | ANSI 1 |
Coated Area | Palm, Fingers |
Construction | Seamless Knit |
Coating Material | Nitrile Foam |
Color | Black |
Hand | Specific |
Material | Nylon |
Product Type | Seamless Knit Gloves |
Size | Small |
For Use With (Application) | General Assembly, Micro-Engineering, Automotive Components, Painting, and Horticulture |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction