Protective Industrial Products Inc PIP™ MaxiFoam™ by ATG™ Lite Seamless Knit Nylon Gloves

Used in applications which require high degree of dexterity and sensitivity, especially in oily applications.

Manufacturer: Protective Industrial Products Inc 34900/M

 View more versions of this product

Catalog No. 19-160-304

  Check Availability
Add to Cart

    Specifications

    Glove Cuff Style Extended knit
    Hem Color Green
    For Use With (Application) Handling small oily parts and components, general assembly, machining, micro-engineering, automotive components, painting, horticulture and maintenance industries
    Length (English) 8.7 in.
    Length (Metric) 22cm
    Material Nitrile
    Liner Material Nylon
    Thickness 1mm (Palm)
    Width (English) 3.5 in.
    Width (Metric) 9cm
    Coated Area Palm and finger tips
    Color Black/Gray
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit