Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ Cowskin Leather Palm Anti-Vibration Gloves
Click to view available options
Size:
Small
Large
X-Large
Description
- Palm pad insert absorbs and dampens shock to the joints of the hand
- Cotton terry cloth back for breathability
- Wrist support protects hands against injury from repetitive movements
- Half-finger design greater dexterity, sensitivity, and breathability
- Wrap around wrist support with hook & loop closure for secure fit, easy on/off
- Launderable fabric extends glove life and reduces replacement costs
Specifications
Color | Black |
Hand | Specific |
Material | Cowhide Leather |
Product Type | Anti-vibration Gloves |
Size | Large |
Finger Style | Half |
For Use With (Application) | Lifting, Material Handling, and Electric Tool Use |
Glove Cuff Style | Hook and Loop |
Series | 122-AV40 |
Length (English) | 8.3 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction