Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Maximum Safety™ Leather Palm Yellow Mechanics Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Amara™ synthetic leather palm and thumb
- Spandex back provides a snug fit for increased grip & finger control
- Double stitched to provide added durability
- Hook & Loop closure for easy on/off and a secure fit
- Hi-vis coloring for increased safety and visibility
- Launderable fabric extends product life and reduces replacement costs
Specifications
Back Material | Spandex |
Coating Material | Uncoated |
Color | Hi-vis Yellow, Black |
Hand | Specific |
Material | Synthetic Leather |
Product Type | Mechanic's Gloves |
Size | Large |
For Use With (Application) | Automotive Assembly, Aerospace, or General Industrial Maintenance |
Glove Cuff Style | Hook and Loop |
Series | 120-MX2820 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction