Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Top Grain Cowhide Leather Mig Tig Welding Gloves
Gloves are sewn with Aramid Fiber for added strength and burn resistance. Top Grain Cowhide Leather provides comfort, durability, and abrasion resistance.
Manufacturer: PIP™ 752022/L
This item is not returnable.
View return policy
Description
- Top Grain Cowhide leather construction provides comfort, durability, abrasion resistance, and breathability
- Stitched with Aramid Fiber for added strength and burn resistance
- Split leather band top cuff protects the wrist area and allows for easy on/off
- Gunn cut pattern delivers durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
Specifications
Natural | |
Automotive Assembly, and Mig Tig Welding | |
3 in. | |
Top Grain Cowhide Leather | |
Large | |
10.5 in. | |
26.7 cm | |
Gunn |
Split Leather | |
Band Top | |
7.6 cm | |
75-2022 | |
Wing | |
Gray | |
Uncoated |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title