PIP™ Mig Tig Top Grain Goatskin Welder's Gloves

All leather construction; no inside linings

Manufacturer: Protective Industrial Products, Inc. 754854/S

 View more versions of this product

Catalog No. 19-167-635A

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Certifications ISO9001:2000
    Dimensions (L x W) 10.6 x 4.1 in. (27 x 10.5cm)
    Glove Cuff Style Split
    For Use With (Application) mig tig welding and automotive assembly
    Length (English) 10.6 in.
    Length (Metric) 27cm
    Material Goat Skin Leather
    Size Small
    Thickness 0.9 to 1mm
    Width (English) 4.1 in.
    Width (Metric) 10.5cm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit