Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™ ChemGrip™ Neoprene Coated Gloves, Foam Insulated Liner

Ideal for refining, galvanizing, degreasing, plating, petrochemical industries and kitchen cleaning/maintenance.

$350.00 - $407.00

Specifications

Certifications/Compliance 21 CFR 170-199
Color Black
Length (English) 18 in.
Length (Metric) 45.7 cm
Grip Design Etched
View More Specs

Products 2
Catalog Number Mfr. No. Size Price Quantity & Availability  
Catalog Number Mfr. No. Size Price Quantity & Availability  
19-100-500
View Documents
PIP™
578653R/M
Medium
Dozen of 12 for $350.00
Case of 3 DZ for $1,000.00
Add to cart
 
19-013-601
View Documents
PIP™
578653R/L
Large
Dozen of 12 for $407.00
Case of 3 DZ for $1,163.00
Add to cart
 
Description

Description

  • Neoprene gloves provide protection from a wide range of chemicals such as acids, caustics, solvents and oils
  • Multi-dip process provides fully liquid-proof protection
  • Etched rough finish has non-slip grip and cut resistance properties
  • Foam lining provides protection in cold and heat applications
  • Gauntlet cuff for added forearm protection
  • Black color hides dirt
  • Made from component materials that comply with Federal Regulations for food contact 21 CFR, 170-199

Specifications

Specifications

21 CFR 170-199
18 in.
Etched
Insulated Foam
Black
45.7 cm
Lined
3 mm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit