PIP™ Nitrile-Coated Gloves with Kevlar™

Protect hands without sacrificing comfort or dexterity

Manufacturer: Protective Industrial Products, Inc. 09K1450/L

 View more versions of this product

Catalog No. 19-130-3716D

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.4 x 3.9 in. (24 x 10cm)
    Glove Cuff Style Elastic knit
    Hem Color Brown
    For Use With (Application) Material handling, glass handling operations, fishing industries, sanitation, general maintenance, Woodworking, waste handling and recycling
    Length (English) 9.4 in.
    Length (Metric) 24cm
    Weight Light weight
    Coating Material Nitrile
    Cut Resistance Rating Level 2
    Material Kevlar™, Lycra™
    Size Large
    Width (English) 3.9 in.
    Width (Metric) 10cm
    Color Black, yellow

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit