PIP™NOVAX™Electrical Insulation Gloves

Offer strength and durability

Manufacturer: Protective Industrial Products, Inc. 155318/12

 View more versions of this product

Catalog No. 19-100-548

  Check Availability
Add to Cart

    Specifications

    Certifications ISO9001:2003
    Dimensions (L x W) 18 x 5.9 in. (45.7 x 15cm)
    Glove Cuff Style Rolled
    For Use With (Application) electrical purposes, such as utilities and electrical contractors
    Material Natural Rubber
    Arc Flash Yes
    Exterior Finish Smooth
    Length (English) 18 in.
    Length (Metric) 45.7cm
    Palm Type Contoured
    Size 12
    Thickness 2.9mm
    Voltage 26500VAC, 39750VDC
    Width (English) 5.9 in.
    Width (Metric) 15cm
    Color Black, orange
    Classification 3

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit