Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

PIP™NOVAX™Electrical Insulation Gloves

Offer strength and durability

Manufacturer:  Protective Industrial Products, Inc. 155418/10

 View more versions of this product

Catalog No. 19-100-554



  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

Yes
18 x 4.7 in. (45.7 x 12cm)
Rolled
Rubber, natural
10
4.7 in.
3.5mm
Black,Orange
45.7cm
4
Smooth
electrical purposes, such as utilities and electrical contractors
Contoured
36000VAC, 54000VDC
12cm
ISO9001:2003
18 in.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit