Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Medium Weight Nylon Half-Finger Clean Environment Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Seamless nylon knit shell is comfortable and reduces hand fatigue
- Nylon yarns absorb perspiration to leave hands cool and comfortable
- Knit wrist helps prevent dirt and debris from entering the glove
- Reversible design allows gloves to be replaced one at a time, rather than in pairs
- Half-finger design enhances dexterity
- Color coded hems for easy size identification
- Ideal for use where low lint properties are desired
- Can be used as a glove liner
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Material | Nylon |
Size | Small |
Style | Reversible |
Finger Style | Half |
For Use With (Application) | Computer Manufacturing, Product Assembly/Finishing/Handling, and Photography Labs |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction