PIP™ Nylon Fingerless Work Gloves

Provide superior comfort and dexterity

Manufacturer: Protective Industrial Products, Inc. 40732/S

 View more versions of this product

Catalog No. 19-165-750A

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 6.5 x 3.3 in. (16.5 x 8.3cm)
    Glove Cuff Style Zig zag stitched
    For Use With (Application) product handling, finishing and assembly, electronics assembly, photography labs and computer manufacturing
    Laboratory/Cleanroom Use Yes
    Weight Medium weight
    Finger Style Fingerless
    Glove Cuff Color Green
    Length (English) 6.5 in.
    Length (Metric) 16.5cm
    Material Nylon
    Size Small
    Width (English) 3.3 in.
    Width (Metric) 8.3cm
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit