Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP Pigskin Leather Palm Gloves
Provide great protection in damp and cold applications
$135.00 - $139.00
Specifications
Color | Blue, Green, White |
---|---|
Material | Pigskin Leather |
Glove Cuff Style | Safety |
Liner Material | Thinsulate™ |
Thickness (Metric) | 0.9 to 1 mm |
Catalog Number | Mfr. No. | Length (English) | Size | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Size | Width (English) | Price | Quantity & Availability | |||
19-120-1540D
|
PIP
783927/XL |
11 in. | X-Large | 5.8 in. |
Dozen of 12 for $139.00
Case of 6 DZ for $834.00 |
|
19-120-1540B
|
PIP
783927/M |
10 in. | Medium | 5.2 in. |
Dozen of 12 for $135.00
Case of 6 DZ for $810.00 |
|
19-120-1540C
|
PIP
783927/L |
10.6 in. | Large | 5.5 in. |
Dozen of 12 for $135.00
Case of 6 DZ for $810.00 |
|
Description
Ideal for general work applications outdoors in the cold and in refrigerated warehousing.
- Thinsulate lining provides superior insulation without the bulk of fleece
- Stay soft and flexible in cold applications
- Safety cuff fits over coat sleeve
- With blue and green striped fabric back and cuffs
Specifications
Blue, Green, White | |
Safety | |
0.9 to 1 mm |
Pigskin Leather | |
Thinsulate™ |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title