Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Heavy Side Split Cowhide Leather Gloves with Aramid Fiber Stitching
Click to view available options
Size:
Large
X-Large
Description
- Cotton lined palm for extra comfort
- Rugged extra strength back and cuff
- Full leather back provides heavy duty protection
- Rubberized gauntlet cuff for additional forearm protection and fast removal
- Gunn cut pattern delivers excellent durability, wear, and comfort
- Wing thumb increases comfort in open-handed work
- Color coded hems for easy size identification
Specifications
Cuff Material | Rubberized |
Color | Gray |
Hand | Specific |
Material | Side Split Cowhide Leather |
Product Type | General Purpose Gloves |
Size | Large |
Style | Gunn |
Glove Cuff Color | Natural |
Glove Cuff Style | Gauntlet |
Liner Material | Cotton |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction