Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ CleanTeam™ Lightweight Stretch Polyester Clean Environment Gloves
Click to view available options
Large
Description
- Seamless knit polyester is comfortable and reduces hand fatigue
- Can be worn alone or used as a glove liner
- Survives multiple washes with minimal shrinkage
- Ideal for low lint applications
Specifications
Construction | Seamless Knit |
Coating Material | Uncoated |
Color | White |
Disposable | Reusable |
Material | Polyester |
Size | Large |
For Use With (Application) | Pharmaceutical Production, Paint Rooms |
Glove Cuff Style | Knit |
Series | 40-130 |
Length (English) | 8.7 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction