Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP Polyester Stretch Gloves
Seamless construction for comfort, reduced hand fatigue
Specifications
Cleaning Procedure | Washable with minimal shrinkage |
---|---|
Finger Style | Fingerless |
For Use With (Application) | pharmaceutical production and paint rooms |
Glove Cuff Style | Knit |
Width (English) | 3.7 in. |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-160-835D
|
PIP
40130L |
Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Low-linting 13-gauge polyester
- Provide abrasion resistance
- Can be sterilized
- Washable with minimal shrinkage
- Suitable as liners under disposable and other liquid-proof gloves
- Ideal for use in pharmaceutical production, paint rooms
Specifications
Washable with minimal shrinkage | |
pharmaceutical production and paint rooms | |
3.7 in. | |
Polyester |
Fingerless | |
Knit | |
White |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title