PIP™ Polyester Stretch Gloves

Seamless construction for comfort, reduced hand fatigue

Manufacturer: Protective Industrial Products, Inc. 40130XL

 View more versions of this product

Catalog No. 19-160-835E

  Check Availability
Add to Cart

    Specifications

    Dimensions (L x W) 9.6 x 3.7 in. (24.5 x 10.5cm)
    Finger Style Fingerless
    Glove Cuff Style Knit
    For Use With (Application) pharmaceutical production and paint rooms
    Length (English) 9.6 in.
    Size X-Large
    Color White
    Cleaning Procedure Washable with minimal shrinkage
    Length (Metric) 24.5cm
    Material Polyester
    Width (English) 3.7 in.
    Width (Metric) 10.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit