Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ Powdered and Powder Free Latex Medical Gloves
Click to view available options
Size:
6
6.5
7
7.5
8
8.5
Powdered:
Powder Free
Description
Medical-grade latex gloves also suitable for laboratory and industrial applications
Ideal for use by surgeons and medical professionals.
- Hand-specific, natural rubber latex
- Sterilized by gamma radiation
- Powdered or powder free
- Finger textured; provides effective grip, wet or dry, while maintaining tactile sensitivity
- Packaging: 50 pair per box, 4 boxes per case
- Length: 11 in. (27.9 cm)
- Thickness: 5 mil
- Color: Natural
- Tensile strength, minimum: 24 Mpa (before aging); 18 Mpa (after accelerated aging)
- Elongation, minimum: 750% (before aging); 560% (after accelerated aging)
- Palm Thickness: min 0.12 mm
- Cuff Thickness: min 0.10 mm
- Fingertip Thickness: min 0.13 mm
Specifications
Certifications/Compliance | ISO9002, ASTM, AQL 1.5 |
Hand | Specific |
Material | Latex |
Powdered | Powder Free |
Size | 8 |
Sterility | Sterile |
Thickness (English) | 4.8 mil |
Length (English) | 11 in. |
Length (Metric) | 28 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction