Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIP™ PowerGrab™ Plus Latex Coated Cotton/Polyester Work Gloves
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Latex microsurface coating provides a secure grip in dry and wet conditions
- Seamless cotton/polyester knit shell is comfortable and flexible
- Knit wrist helps prevent dirt and debris from entering the glove
- Ergonomic shaped curved finger pattern
- Breathable back for comfort
Specifications
Construction | Seamless Knit |
Coating Material | Latex |
Color | Blue, Gray |
Hand | Specific |
Material | Polycotton |
Product Type | Dip-coated Gloves |
Size | X-Small |
EN388 Standard | 3242 |
Glove Cuff Style | Knit |
Length (English) | 9.2 in. |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction